Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-100-2C-10FT ; D0208
Zoro # G724365086
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Industry Chain Pitch
1-1/4 in
Tensile Strength
48,000 lbf
Pin Contruction
Cottered
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-100-2C-10FT ; D0208
- Zoro #
- G724365086
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 48,000 lbf
- Pin Contruction
- Cottered
- Number of Strands
- 2
- Series
- Standard
- Chain Number
- 100-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.