Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60H-1R-50FT ; D0225
Zoro # G624428232
product price:Â
$
20.95
/ea
Key Features
Number of Strands
1
Overall Length
50 ft
Pin Contruction
Riveted
Industry Chain Pitch
3/4 in
Chain Number
60H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-60H-1R-50FT ; D0225
- Zoro #
- G624428232
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60H
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 8,500 lbf
- Series
- Heavy
Restrictions
This item has been restricted from sale in the following states:
CA