Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splash Ready Granule Pool Salt 40 lb

  • Mfr # 100011437

  • Zoro # G816255851


product price: $11.29
/ea
Sold in multiples of 4 for $45.16

Key Features

Width
22.5 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100011437
Zoro #
G816255851
UPC #
13600013011
Country of Origin
United States

Dimensions

Width
22.5 in
Length
4 in

Details

Item
Salt - Water Ag And Pool

Description

Available Chlorine: , Product Form: Granule, Product Type: Pool Salt, Sub Brand: Splash Ready, Brand Name: Diamond Crystal, , Container Size: 40, Yes, Usage: Pool, Performance: , Product Group: Pool Salt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.