Water Softener Salt Pellets, 40 lb Bag, Bright & Soft, 99.8% Purity, NSF Certified
Mfr # 100012407
Zoro # G4602985
product price: $13.95
/eaSold in multiples of 63 for $878.85
Item requires special delivery charges. A $9.13 per item surcharge will be applied.
Key Features
Series
Bright and Soft
Size
40 lb
Form
Pellets
Purity
99.8 %
Formulation
Sodium Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100012407
Zoro #
G4602985
UPC #
-
Country of Origin
China
Dimensions
Size
40 lb
Container Size
40 lb
Details
Item
Water Softener Salt
Series
Bright and Soft
Form
Pellets
Purity
99.8 %
Formulation
Sodium Chloride
Container Type
Bag
Active Ingredient
Sodium Chloride
For Use With
Water Softeners
Features
NSF Certified to NSF/ANSI/CAN 60
Description
Water Softener Salt, Container Size 40 lb, Container Type Bag, Form Pellets, Active Ingredient Sodium Chloride, Features NSF Certified to NSF/ANSI/CAN 60, For Use With Water Softeners, Purity 100 Percent, Series Bright and Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.