Water Softener Salt, 40 lb., Pellets
Mfr # 100012408
Zoro # G7802509
product price: $15.19
/eaSold in multiples of 63 for $956.97
Key Features
Series
Iron Fighter
Size
40 lb
Form
Pellets
Purity
99.3 %
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100012408
Zoro #
G7802509
UPC #
-
Country of Origin
United States
Dimensions
Size
40 lb
Container Size
40 lb
Details
Item
Water Softener Salt
Series
Iron Fighter
Form
Pellets
Purity
99.3 %
Color
White
Formulation
Sodium Chloride
For Use With
Water Softeners
Active Ingredient
Sodium Chloride
Features
NSF Certified to NSF/ANSI/CAN 60
Container Type
Bag
Description
Water Softener Salt, Container Size 40 lb, Container Type Bag, Form Pellets, Active Ingredient Sodium Chloride, Features NSF Certified to NSF/ANSI/CAN 60, For Use With Water Softeners, Purity 99 Percent, Series Iron Fighter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.