Zoro Homepage

Water Softener Salt, White, 50 lb., Pellets

  • Mfr # 100012467

  • Zoro # G0461539


product price: $24.29
/ea
Sold in multiples of 49 for $1,190.21
Item requires special delivery charges. A $11.22 per item surcharge will be applied.

Key Features

Series
Iron Fighter
Size
50 lb
Form
Pellets
Purity
99.6 %
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012467
Zoro #
G0461539
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb
Container Size
50 lb

Details

Item
Water Softener Salt
Series
Iron Fighter
Form
Pellets
Purity
99.6 %
Color
White
Active Ingredient
Sodium Chloride
For Use With
Water Softener
Features
Minimizes Mushing, Bridging and Rust Build Up in Brine Tanks, NSF Certified to NSF/ANSI/CAN 60
Container Type
Bag

Description

Water Softener Salt, Container Size 50 lb, Container Type Bag, Form Pellets, Active Ingredient Sodium Chloride, Features Minimizes Mushing, Bridging and Rust Build Up in Brine Tanks, NSF Certified to NSF/ANSI/CAN 60, For Use With Water Softener, Purity 100 Percent, Series Iron Fighter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.