Water Softener, Sodium Chloride, 50lb.
Mfr # 6141550
Zoro # G4602976
product price: $27.19
/eaSold in multiples of 49 for $1,332.31
Key Features
Series
Bright and Soft
Size
50 lb
Form
Pellets
Purity
99.8 %
Formulation
Sodium Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6141550
Zoro #
G4602976
UPC #
-
Country of Origin
United States
Dimensions
Size
50 lb
Container Size
50 lb
Details
Item
Water Softener Salt
Series
Bright and Soft
Form
Pellets
Purity
99.8 %
Formulation
Sodium Chloride
For Use With
Water Softeners
Features
NSF Certified to NSF/ANSI/CAN 60
Container Type
Bag
Active Ingredient
Sodium Chloride
Description
Water Softener Salt, Container Size 50 lb, Container Type Bag, Form Pellets, Active Ingredient Sodium Chloride, Features NSF Certified to NSF/ANSI/CAN 60, For Use With Water Softeners, Purity 100 Percent, Series Bright and Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.