Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H

  • Mfr # RUBBX6259

  • Zoro # G4804532


product price: $35.16
/ea

Key Features

Type
Rectangle
Function
Removes Surface Imperfections From Any Metal
For Use With
Commutators
Length x Width x Depth (In.)
5/8 x 1 x 5
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUBBX6259
Zoro #
G4804532
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
5/8 x 1 x 5
Overall Width
1 in
Overall Height
5 in
Overall Length
5/8 in

Details

Item
Rubrite Cleaning Stone
Type
Rectangle
Function
Removes Surface Imperfections From Any Metal
For Use With
Commutators
Number of Pieces
1

Description

Rubrite Cleaning Stone, 5/8 in Overall Length, 1 in Overall Width, 5 in Overall Height, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.