Shop DIAMOND GLOVE
See all product information
Create Account
Disposable Gloves, 5 mil, Nitrile, Powder-Free, L, 1000 PK, Blue
- Mfr # N52L
- Zoro # G312380620
product price:Â
$
119.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N52L
- Zoro #
- G312380620
- UPC #
- 19962998829
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Disposable Glove Grade
- Industrial
Dimensions
- Size
- L
- Palm Thickness
- 5 mil
Description
Looking for gloves that offer a comfortable fit and brilliant touch sensitivity? Then 5 mil blue nitrile protective gloves are for you. They provide extended protection against germs, viruses, and diseases while offering the right thickness and touch sensitivity protection. That's why they are trusted by doctors, dentists, construction workers, food businesses, artists, and more. They specifically make a brilliant choice for industrial work that involves chemical handling, dealing with hazardous materials, or working with machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.