Reflective Tape, 1-3/4" W, 150 ft. L
Mfr # 983-71ES
Zoro # G7467507
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Length
50 yd
Thickness
18 mil
Performance Temp.
-40 Degrees to 170 Degrees F
Material
Polyester
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-71ES
Zoro #
G7467507
UPC #
00051138678869
Country of Origin
United States
Dimensions
Width
1 3/4 in
Length
50 yd
Thickness
18 mil
Details
Item
Reflective Tape
Color
Yellow
Performance Temp.
-40 Degrees to 170 Degrees F
Material
Polyester
Backing Material
Retroreflective Microprismatic Material
Application
School Buses
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
CSA D250, FMVSS
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Shelf Life
2 yr
Maximum Application Temperature
170 Degrees F
Reflective Technology
Micro Prismatic
Product Form
Roll
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Description
Reflective Tape, Reflective Color Yellow, Width 1 3/4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.