Reflective Tape, 2" W, 0.33 ft. L, PK12
Mfr # 983-10 ES
Zoro # G7467875
product price: $40.42
/pk 100, $0.40/eaKey Features
Color
White
Width
2 in
Length
4 in
Thickness
18 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-10 ES
Zoro #
G7467875
UPC #
051135310205
Country of Origin
United States
Dimensions
Width
2 in
Length
4 in
Thickness
18 mil
Details
Item
Reflective Tape
Color
White
Material
Polyester
Performance Temp.
-40 Degrees to 170 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
DOT, NHTSA
Maximum Application Temperature
170 Degrees F
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Shelf Life
2 yr
Minimum Application Temperature
40 Degrees F
Product Form
Strip
Package Configuration
Stripe
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 4 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.