Reflective Tape, 44" W, 10" L
Mfr # SBPDG-40
Zoro # G7826555
product price: $30.95
/eaKey Features
Color
Yellow/Black
Width
44"
Length
10"
Thickness
18 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBPDG-40
Zoro #
G7826555
UPC #
051135311202
Country of Origin
United States
Dimensions
Width
44"
Length
10"
Thickness
18 mil
Details
Item
Reflective Tape
Color
Yellow/Black
Material
Polyester
Performance Temp.
-40 Degrees to 170 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
School Buses
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
CSA D250, FMVSS
Package Configuration
Roll
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
170 Degrees F
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Maximum Application Temperature
170 Degrees F
Minimum Application Temperature
40 Degrees F
Description
Reflective Tape, Reflective Color Yellow, Width 10 in, Length 3 2/3 ft, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.