Reflective Tape, 6" W, 150 ft. L
Mfr # 983-10
Zoro # G7466910
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
6 in
Length
50 yd
Thickness
18 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-10
Zoro #
G7466910
UPC #
00051135308813
Country of Origin
United States
Dimensions
Width
6 in
Length
50 yd
Thickness
18 mil
Details
Item
Reflective Tape
Color
White
Material
Polyester
Performance Temp.
-40 Degrees to 170 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
DOT, ECE 104, NHTSA
Minimum Application Temperature
40 Degrees F
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Shelf Life
2 yr
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Maximum Application Temperature
170 Degrees F
Description
Reflective Tape, Reflective Color White, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.