Zoro Homepage

Reflective Tape, 8-3/4" W, 3 ft. L

  • Mfr # 983-21

  • Zoro # G7826528


product price: $27.15
/ea

Key Features

Color
Fluorescent Yellow
Width
8 3/4 in
Length
36 in
Thickness
18 mil
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-21
Zoro #
G7826528
UPC #
00051141225494
Country of Origin
United States

Dimensions

Width
8 3/4 in
Length
36 in
Thickness
18 mil

Details

Item
Reflective Tape
Color
Fluorescent Yellow
Material
Polyester
Performance Temp.
-40 Degrees to 170 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Marking, School Buses
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
FRA224
Legend
School Bus
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Shelf Life
2 yr
Minimum Application Temperature
50 Degrees F
Minimum Operating Temperature
30 Degrees F
Backing Texture
Smooth
Reflective Technology
Micro Prismatic
Maximum Application Temperature
170 Degrees F
Package Configuration
Sticker

Description

Reflective Tape, Reflective Color Fluorescent Yellow, Width 8 3/4 in, Length 36 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.