Zoro Homepage

14x.125x1 Delux-Cut High Speed Dry Segmented Blade

  • Mfr # 70499

  • Zoro # G403529532


product price: $74.19
/ea

Key Features

Diameter
14 in.
Length
2 in
Tool Weight
5.017 lbs
Width
2 in
Blade Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70499
Zoro #
G403529532
UPC #
603461704991
Country of Origin
United States

Dimensions

Diameter
14 in.
Length
2 in
Width
2 in
Blade Diameter
14 in
Size
14 in.

Details

Item
Saw Blades
Tool Weight
5.017 lbs
Application
Concrete

Description

The Delux Cut High Speed diamond blade offers basic cutting in general concrete. This is used on high speed saws, low horsepower walk-behind or masonry saws. The Delux Cut blades have an economical blade value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.