Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2H.D. Core Bit Heavy Duty Orange Core Bore Bit

  • Mfr # 00006

  • Zoro # G703529485


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3-1/2 in
Core Diameter
3-1/2 in
Core Bit Cutter Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00006
Zoro #
G703529485
UPC #
603461000062
Country of Origin
United States

Dimensions

Drill Bit Size
3-1/2 in
Core Diameter
3-1/2 in

Details

Item
Saw Blades
Core Bit Cutter Material
Diamond

Description

The Heavy Duty Orange CORE BORE diamond blt offers long life in general concrete. This is laser-welded for wet coring. The Heavy Duty Orange is has a high quality diamond for high performance coring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.