Shop DIAMOND PUREFLOW SYRINGE FILTERS
Create Account
Syringe Filter, Nylon Membrane, 0.45μm Porosity, 13mm Diameter, PP Housing, STERILE
Mfr # SF-NYLN-4513-S
Zoro # G602630022
product price:
$
60.85
/pk 50, $1.22/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF-NYLN-4513-S
- Zoro #
- G602630022
- UPC #
- -
- Country of Origin
- China
Description
Sterile Diamond PureFlow syringe filters satisfy requirements of life science applications for sterilization of solutions or clarification of biological fluids. Sterile filters include a polypropylene (PP) microfiber pre-filter layer to improve filtration of particulate-laden fluids that are difficult to filter with single layer syringe filters.
Individually packaged in a peelable blister pack with filter diameter, membrane type, and membrane porosity clearly marked on each package
Sterilized by Gamma Irradiation to SAL 10-6
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength ender higher working pressures for higher performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standard
Individually packaged in a peelable blister pack with filter diameter, membrane type, and membrane porosity clearly marked on each package
Sterilized by Gamma Irradiation to SAL 10-6
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength ender higher working pressures for higher performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.