Shop DIAMOND PUREFLOW SYRINGE FILTERS
Create Account
Syringe Filter, PTFE Hydrophilic Membrane, 0.45μm Porosity, 13mm Diameter, PP Housing, Non-sterile
Mfr # SF-PTFE-4513
Zoro # G102630003
product price:
$
119.99
/pk 100, $1.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-PTFE-4513
- Zoro #
- G102630003
- UPC #
- -
- Country of Origin
- China
Description
Non-sterile Diamond PureFlow syringe filters are perfect for use in a wide range of filtration and sample applications where sterility is not needed. Non-sterile filters are used in analytical chemistry for sample preparation, HPLC operations, and protecting analytical equipment from particle contamination.
Bulk packaged with filter membrane type and membrane porosity printed on each filter.
Polypropylene microfiber pre-filter layer to improve filtration of particulate-laden fluids.
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss.
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength under higher working pressures for high performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standards
Bulk packaged with filter membrane type and membrane porosity printed on each filter.
Polypropylene microfiber pre-filter layer to improve filtration of particulate-laden fluids.
Get the Diamond PureFlow Advantage:
Performance - High flow rates and low absorption membranes for minimal sample loss.
Simplicity - Color coded outer ring allows easy identification of membrane and filter media type. Each unit is clearly marked with an identifying code to denote pore size and membrane material.
Strength - Bonded outer ring on housing provides strength under higher working pressures for high performance needs
Efficiency - Integral polypropylene pre-filter for high flow rates and fast filtration
Quality - Manufacturing process certified to ISO 9001 standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.