This item is Discontinued.

Diamond Sofa Diamond Sofa MAJESTICTRTN Majestic Tufted Velvet Lift-Top Storage Trunk with Nail Head Accent; Tan MAJESTICTRTN

Diamond Sofa MAJESTICTRTN Majestic Tufted Velvet Lift-Top Storage Trunk with Nail Head Accent; Tan (Discontinued)

  • Mfr # MAJESTICTRTN
  • Zoro # G004061097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAJESTICTRTN
Zoro #
G004061097
UPC #
641427616957
Country of Origin
China

Description

The Majestic Tufted Storage Trunk by Diamond Sofa offers a chic addition to your living space. This complimentary piece will allow your space to stay organized and stylish at the same time. Made with a sturdy hardwood construction, covered and tufted in a Tan Velvet fabric with Nail Head Accents. Dual tension hinge on the lift-top. Use in any room for any purpose, a great way to provide additional seating or storage.

Features
  • Tufted Lift-Top Storage Trunk
  • Finished in Tan Velvet with Nail Head Accent Trim
  • Provides Space Conscious Seating or Storage
  • Dual Tension Hinges for the Lid
  • Espresso Wood Foot
Specifications
  • Color: Tan
  • Assembly Required: Yes
  • Primary Material: Fabric
  • Fabric Content: Polydacron, Polyester Fibers
  • Actual Product Dimensions (Assembled If Required): 48.25 x 18.25 x 19.75 in.
  • Weight: 58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.