Zoro Homepage

Stick Lamp with Charging Outlet & Fabric Shade; Gray

  • Mfr # DI882778

  • Zoro # G003909659


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI882778
Zoro #
G003909659
UPC #
727272045613
Country of Origin
China

Description

This fun and fashionable lamp features a brushed steel base and a gray fabric shade. It comes equipped with a 2 prong outlet seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!

Features
  • Brushed steel base with charging outlet
  • Gray fabric shade
  • Uses 1 x 60W Type a medium base bulb
Specifications
  • Color: Gray
  • Finish: Steel
  • Material: Iron
  • Style: Contemporary
  • Voltage: 110V
  • Wattage: 60W
  • Size: 8.27" dia. x 19.29" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.