Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin Panel Mount, 11 3/4 in L, 1 1/8 in W

  • Mfr # 303-11-MOU-2

  • Zoro # G616293220


product price: $13.19
/ea

Key Features

For Bin Type
Tip Out Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-11-MOU-2
Zoro #
G616293220
UPC #
860011604051
Country of Origin
United States

Details

Item
Tip-out bin panel mount
For Bin Type
Tip Out Bin

Description

Bin Wall-Mount Panel, Overall Length 11 3/4 in, Overall Width 1 1/8 in, Material Steel, Color Black, Compatible Manufacturer Model Number 3030-6-BIN-2, 3030-8-BIN-2, For Bin Type Tip Out Bin, Weight Capacity 30 lb, Product Type Bin Wall-Mount Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.