
Bin Panel Mount, 23 1/2 in L, 1 1/4 in W
Mfr # 303-23-MOU-2
Zoro # G416293215
product price: $25.89
/eaKey Features
For Bin Type
Tip Out Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-23-MOU-2
Zoro #
G416293215
UPC #
860011604068
Country of Origin
United States
Details
Item
Tip-out bin panel mount
For Bin Type
Tip Out Bin
Description
Bin Wall-Mount Panel, Overall Length 23 1/2 in, Overall Width 1 1/4 in, Material Steel, Color Black, Compatible Manufacturer Model Number 3030-4-BIN-3, 3030-5-BIN-2, 3030-6-BIN-2, 3030-8-BIN-2, For Bin Type Tip Out Bin, Weight Capacity 50 lb, Product Type Bin Wall-Mount Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.