Zoro Homepage

Bin Wall Rail, 23 3/4 in L, 2 1/4 in W

  • Mfr # 303WR-24RL-RAI-2

  • Zoro # G816293280


product price: $73.49
/pr
Sold in multiples of 10 for $734.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303WR-24RL-RAI-2
Zoro #
G816293280
UPC #
860011604044
Country of Origin
United States

Details

Item
Tip-out bin wall rail

Description

Bin Wall-Mount Rail, Overall Length 23 3/4 in, Overall Width 2 1/4 in, Material Steel, Color Black, Compatible Manufacturer Model Number 3030-4-BIN-2, 3030-5-BIN-2, 3030-6-BIN-2, 3030-8-BIN-2, For Bin Type Tip Out Bin, Weight Capacity 175 lb, Number of Rails 2, Product Type Bin Wall-Mount Rail, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.