
Louvered Panel, 19 in W
Mfr # LP-3619-WHI-2
Zoro # G116152980
product price: $150.99
/pk 2, $75.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-3619-WHI-2
Zoro #
G116152980
UPC #
860011604075
Country of Origin
China
Details
Item
White louvered panel
Description
Louvered Panel, Bin Color Not Applicable, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Style Not Applicable, Bin Width Not Applicable, Number of Bins 0, For Maximum Number of Bins Not Applicable, Overall Depth 7/16 in, Overall Height 19 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, White, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Easy to Mount, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.