Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louvered Panel, 61 in W

  • Mfr # LP-3661-WHI-2

  • Zoro # G016152943


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-3661-WHI-2
Zoro #
G016152943
UPC #
860011951162
Country of Origin
China

Details

Item
White louvered panel

Description

Louvered Panel, Bin Color Not Applicable, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Style Not Applicable, Bin Width Not Applicable, Number of Bins 0, For Maximum Number of Bins Not Applicable, Overall Depth 7/16 in, Overall Height 61 in, Overall Width 36 in, 1,000 lb Whole Unit Load Capacity, Number of Sides 1, White, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Easy to Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.