Zoro Homepage

Magnetic Label Holder, 3 in L, 1 in W

  • Mfr # DVS-LAB-3

  • Zoro # G116293270


product price: $20.19
/pk 10, $2.02/ea

Key Features

Overall Length
3 in
Product Type
Label Holder
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS-LAB-3
Zoro #
G116293270
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
1 in

Details

Item
Plastic magnetic label holder
Product Type
Label Holder

Description

Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Magnetic, Material Plastic, Mounting Type Magnetic, Number of Label Holders 10, Overall Length 3 in, Overall Width 1 in, Product Type Label Holder, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.