Zoro Homepage

Mobile Rail Cart, 60 in W

  • Mfr # DVSRC-60-72-24

  • Zoro # G816293242


product price: $2,021.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVSRC-60-72-24
Zoro #
G816293242
UPC #
-
Country of Origin
China

Details

Item
Mobile rail cart for baskets

Description

Mobile Bin Rail Floor Rack, Steel, Powder Coated, Black, Overall Depth 24 in, Overall Height 60 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel; (2) Swivel with Brake, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Steel, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 1, Shelf Adjustment Type Lift and Hang on Rail, Includes 2 in Rear Bumper, Dry Erase Sign Topper, Post Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.