Zoro Homepage

Tip-Out Bin, 4 1/4 in L, 11 7/8 in W

  • Mfr # 3030-6-BIN-2

  • Zoro # G916293210


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Number of Bins
6
Product Type
Tip-Out Tilt Bin System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-6-BIN-2
Zoro #
G916293210
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Bins
6
Product Type
Tip-Out Tilt Bin System
Item
Tip-Out Bin

Description

Tip-Out Bin, Mounting Location Wall, Overall Height 10 in, Overall Length 4 1/4 in, Overall Width 11 7/8 in, Stackable Stacking Capable, Volume Capacity 0.2 cu ft, Weight Capacity 25 lb, Number of Tiers 2, Bin Inside Depth 2 3/4 in, Bin Inside Height 4 7/8 in, Bin Inside Width 3 1/4 in, Number of Bins 6, Product Type Tip-Out Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.