Zoro Homepage

Tip-Out Bin, 4 3/4 in L, 23 3/4 in W

  • Mfr # 3030-5-BIN-2

  • Zoro # G916293197


product price: $29.99
/ea
Sold in multiples of 8 for $239.92

Key Features

Product Type
Tip-Out Tilt Bin System
Number of Bins
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-5-BIN-2
Zoro #
G916293197
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Product Type
Tip-Out Tilt Bin System
Number of Bins
5
Item
Tip-Out Bin

Description

Tip-Out Bin, Mounting Location Wall, Overall Height 6 in, Overall Length 4 3/4 in, Overall Width 23 3/4 in, Stackable Stacking Capable, Volume Capacity 0.3 cu ft, Weight Capacity 35 lb, Number of Tiers 1, Bin Inside Depth 3 3/8 in, Bin Inside Height 5 7/8 in, Bin Inside Width 4 1/8 in, Number of Bins 5, Product Type Tip-Out Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.