
MB65200 0.19 dia. Tile Drill Bit
Mfr # 2196590
Zoro # G516372834
product price: $17.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2196590
Zoro #
G516372834
UPC #
-
Country of Origin
China
Description
Features Sub Brand: Montana Material: Black Oxide Shank Type: Tri-Flat Product Type: Drill Bit Drill Bit Diameter: 3/16 in. Application: Porcelain Size: 3/16 in. Number of Pieces: 1 Diamond drill bit used for drilling ceramic porcelain tile and granite Patented diamond sintered tip for easy start Compatible with all corded and cordless drills Hollow bore Core removal ejection slot Specifications Diemension: 6.4 H x 2.25 W x 1.3 L Weight: 0.1 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.