Zoro Homepage

MB65203 0.38 dia. Tile Drill Bit

  • Mfr # 2196624

  • Zoro # G016372907


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196624
Zoro #
G016372907
UPC #
-
Country of Origin
China

Description

Features Sub Brand: Montana Material: Black Oxide Shank Type: Tri-Flat Product Type: Drill Bit Drill Bit Diameter: 3/8 in. Application: Porcelain Diameter: 3/8 in. Size: 3/8 in. Number of Pieces: 1 Diamond drill bit used for drilling ceramic porcelain tile and granite Patented diamond sintered tip for easy start Compatible with all corded and cordless drills Hollow bore Core removal ejection slot Specifications Diemension: 6.4 H x 2.25 W x 1.3 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.