Zoro Homepage

MB65206 0.75 dia. Tile Drill Bit

  • Mfr # 2196665

  • Zoro # G116372807


product price: $22.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196665
Zoro #
G116372807
UPC #
-
Country of Origin
China

Description

Features Sub Brand: Montana Material: Black Oxide Shank Type: Tri-Flat Product Type: Drill Bit Drill Bit Diameter: 3/4 in. Application: Porcelain Size: 3/4 in. Usage: Black Oxide Drill Bit Diameter: 3/4 in. Number of Pieces: 1 Product Name: Black Oxide Specifications Diemension: 6.4 H x 2.25 W x 1.3 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.