Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MB65208 1.38 dia. Tile Drill Bit

  • Mfr # 2196681

  • Zoro # G116372821


product price: $39.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196681
Zoro #
G116372821
UPC #
-
Country of Origin
China

Description

Features Sub Brand: Montana Material: Black Oxide Shank Type: Tri-Flat Product Type: Drill Bit Drill Bit Diameter: 1 3/8 in. Application: Porcelain Usage: Black Oxide Drill Bit Size: 1 3/8 in. Number of Pieces: 1 Diameter: 1-3/8 in. Product Name: Black Oxide Specifications Diemension: 6.75 H x 3.5 W x 1.75 L Weight: 0.15 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.