Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Bit, 1 x 5/8-11 in

  • Mfr # 01012HWZGH

  • Zoro # G7513755


product price: $56.49
/ea

Key Features

Drill Bit Size
1 x 5/8-11
Core Diameter
1 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01012HWZGH
Zoro #
G7513755
UPC #
848658001181
Country of Origin
Viet Nam

Dimensions

Drill Bit Size
1 x 5/8-11
Overall Length
14 in
Core Diameter
1 in
Maximum Drilling Depth
14 in
Thread Size
5/8-11
Core Body Length
14 in
Shank Thread Size
5/8"-11
Drilling Length
14

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Connection Type
Permanent
Primary Material Application
Concrete
Decimal Equivalent
1
Shank Included
Yes
Sub Brand
X301 ZZ TURBO
For Tool Type
Core Rig Drill

Description

Coring Bit, Wet, 1 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Hex, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.