Zoro Homepage

Core Bit, 10 x 1-1/4-7 in

  • Mfr # 10018JWZGH

  • Zoro # G7573431


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10 x 1-1/4-7
Overall Length
14 in
Core Diameter
10 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018JWZGH
Zoro #
G7573431
UPC #
848658005981
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
10 x 1-1/4-7
Overall Length
14 in
Core Diameter
10 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Sub Brand
X301 ZZ TURBO
Connection Type
Permanent
Primary Material Application
Concrete
Shank Included
Yes
For Tool Type
Core Rig Drill
Decimal Equivalent
10

Description

Coring Bit, Wet, 10 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.