Core Bit, 12 x 1-1/4-7 in
Mfr # 12018JWZGH
Zoro # G7610617
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
12 x 1-1/4-7
Overall Length
14 in
Core Diameter
12 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12018JWZGH
Zoro #
G7610617
UPC #
848658006001
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
12 x 1-1/4-7
Overall Length
14 in
Core Diameter
12 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Primary Material Application
Concrete
For Tool Type
Core Rig Drill
Sub Brand
X301 ZZ TURBO
Connection Type
Permanent
Shank Included
Yes
Decimal Equivalent
12
Description
Coring Bit, Wet, 12 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.