Core Bit, 4-1/2 x 1-1/4-7 in
Mfr # 04514JWZGH
Zoro # G7557523
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
4-1/2 x 1-1/4-7
Overall Length
14 in
Core Diameter
4 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04514JWZGH
Zoro #
G7557523
UPC #
848658005929
Country of Origin
China
Dimensions
Drill Bit Size
4-1/2 x 1-1/4-7
Overall Length
14 in
Core Diameter
4 1/2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Drilling Length
14
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Shank Included
Yes
For Tool Type
Core Rig Drill
Primary Material Application
Concrete
Sub Brand
X301 ZZ TURBO
Decimal Equivalent
4.5
Connection Type
Permanent
Description
Coring Bit, Wet, 4 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.