Zoro Homepage

Core Bit, 4 in.

  • Mfr # 04014JWHX2

  • Zoro # G7473417


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4
Overall Length
14 in
Core Diameter
4 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04014JWHX2
Zoro #
G7473417
UPC #
848658005592
Country of Origin
Viet Nam

Dimensions

Drill Bit Size
4
Overall Length
14 in
Core Diameter
4 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Shank Included
Yes
Decimal Equivalent
4
Connection Type
Permanent
Primary Material Application
Concrete
For Tool Type
Core Rig Drill
Sub Brand
X300

Description

Coring Bit, Wet, 4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.