Zoro Homepage

Core Bit, 5-1/2 x 1-1/4-7 in

  • Mfr # 05514JWZGH

  • Zoro # G7587264


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5-1/2 x 1-1/4-7
Overall Length
14 in
Core Diameter
5 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05514JWZGH
Zoro #
G7587264
UPC #
848658005936
Country of Origin
United States

Dimensions

Drill Bit Size
5-1/2 x 1-1/4-7
Overall Length
14 in
Core Diameter
5 1/2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
For Tool Type
Core Rig Drill
Connection Type
Permanent
Shank Included
Yes
Decimal Equivalent
5.5
Sub Brand
X301 ZZ TURBO
Primary Material Application
Concrete

Description

Coring Bit, Wet, 5 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.