Shop DIAMOND VANTAGE
See all product information
Create Account
Core Bit, 8" Core Dia, 17" L, Wet
- Mfr # P08016JWZGH
- Zoro # G401212573
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Core Diameter
8 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P08016JWZGH
- Zoro #
- G401212573
- UPC #
- 848658009996
- Country of Origin
- United States
- Item
- Wet Core Bit
- Core Bit Cutter Material
- Diamond
- Shank Type - Machining
- Straight
- Wet or Dry Application
- Wet
- Shank Included
- No
- Centering Bit Included
- No
- For Tool Type
- Core Rig
- Sub Brand
- X301 ZZ Turbo
- Cutting Tip Form
- Rectangular Shaped Segments
- Primary Material Application
- Concrete, Rebar
- Centering Bit Required
- No
- Connection Type
- Permanent
- Decimal Equivalent
- 8
- Shank Type
- Round
- For Workpiece Material
- Concrete, Rebar
Dimensions
- Overall Length
- 17 in
- Core Diameter
- 8 in
- Maximum Drilling Depth
- 14 in
- Shank Diameter
- 1 7/8 in
- Shank Thread Size
- 1 1/4"-7
- Shank Hex Size
- 1 7/8 in
- Core Body Length
- 14 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Wet Presstress Concrete Core Bit, Wet, 8 in, 17 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 7/8 in, Straight, Core Body Length 14 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.