Zoro Homepage

Core Bit, 8 in.

  • Mfr # 08016JWHX2

  • Zoro # G7521324


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8
Overall Length
14 in
Core Diameter
8 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08016JWHX2
Zoro #
G7521324
UPC #
848658005639
Country of Origin
Viet Nam

Dimensions

Drill Bit Size
8
Overall Length
14 in
Core Diameter
8 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Drilling Length
14

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Sub Brand
X300
Primary Material Application
Concrete
Connection Type
Permanent
Shank Included
Yes
Decimal Equivalent
8
For Tool Type
Core Rig Drill

Description

Coring Bit, Wet, 8 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.