Zoro Homepage

Core Bit, Dry, 2-1/4 x 5/8-11 in

  • Mfr # 02212HDZGH

  • Zoro # G7613033


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2-1/4 x 5/8-11
Overall Length
10 in
Core Diameter
2 1/4 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
2 Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02212HDZGH
Zoro #
G7613033
UPC #
848658006056
Country of Origin
Viet Nam

Dimensions

Drill Bit Size
2-1/4 x 5/8-11
Overall Length
10 in
Core Diameter
2 1/4 in
Maximum Drilling Depth
10 in
Thread Size
5/8-11
Core Body Length
10 in
Shank Thread Size
5/8"-11
Drilling Length
10

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
2 Flats
Wet or Dry Application
Dry
Shank Included
Yes
For Tool Type
Core Drill
Connection Type
Permanent
Primary Material Application
Masonry
Decimal Equivalent
2.25

Description

Coring Bit, Dry, 2 1/4 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.