CutOff Wheel, 3"x1/2"x1/4", 25000rpm, PK5

  • Mfr # DXE0130P03053

  • Zoro # G5175231


product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 1
Abrasive Wheel Diameter
3 in
Thickness
0.05 in
Arbor Size
3/8 in
Arbor Hole Size
3/8 in-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXE0130P03053
Zoro #
G5175231
UPC #
848658005486
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
3 in
Thickness
0.05 in
Arbor Size
3/8 in
Arbor Hole Size
3/8 in-1/4
Diameter
3 in
Blade Dia.
3 in
Overall Diameter
3 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Wheel Type
Type 1
Abrasive Material
Diamond
Abrasive Grit
50
Max. RPM
25,000 RPM
Application
Composite Materials
Diamond Knockout
No
Max. Blade Speed
25,000 RPM
Material
Diamond
Speed - Maximum
25,000 RPM

Description

Abrasive Cut-Off Wheel, Blade Dia. 3 in, Arbor Size 3/8 in, Max. Blade Speed 25,000 RPM, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.