Zoro Homepage

Depressed Center Wheel, T27, 5 In

  • Mfr # DXA2730P05H

  • Zoro # G5175125


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 27
Wheel Type
Type 27
Abrasive Wheel Diameter
5 in
Thickness
0.1563 in
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXA2730P05H
Zoro #
G5175125
UPC #
848658001631
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
0.1563 in
Arbor Size
5/8 in
Arbor Hole Size
5/8 in
Diameter
5 in
Overall Diameter
5 in
Connector Size
5/8"-11
Overall Thickness
1/8 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Wheel Type
Type 27
Abrasive Material
Diamond
Max. RPM
12,225 RPM
Series
DiamondX
Grade
Supreme
Application
Metal
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
12,225 RPM
Grit
50

Description

Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 5 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Grade Supreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.