Zoro Homepage

Depressed Center Wheel, T27, 7 In

  • Mfr # DXA2730P07H

  • Zoro # G5175177


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 27
Wheel Type
Type 27
Abrasive Wheel Diameter
7 in
Arbor Size
5/8 in
Thickness
0.1563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXA2730P07H
Zoro #
G5175177
UPC #
848658001655
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Size
5/8 in
Thickness
0.1563 in
Arbor Hole Size
5/8 in
Diameter
7 in
Overall Thickness
1/8 in
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Wheel Type
Type 27
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Application
Metal
Series
DiamondX
Grade
Supreme
Grit
50
Connector Type
Threaded Hole
Maximum Operating Speed
8,600 RPM
Compatible Tool Type
Angle Grinder

Description

Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 7 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Supreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.