Depressed Center Wheel, T29, 4 In
Mfr # DXA2930P04A
Zoro # G5175143
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 29
Abrasive Wheel Type
Type 29
Abrasive Wheel Diameter
4 in
Arbor Size
5/8 in
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXA2930P04A
Zoro #
G5175143
UPC #
848658001686
Country of Origin
Viet Nam
Dimensions
Abrasive Wheel Diameter
4 in
Arbor Size
5/8 in
Arbor Hole Size
5/8 in
Thickness
0.0938 in
Diameter
4 in
Overall Thickness
1/8 in
Overall Diameter
4 in
Connector Size
5/8 in
Details
Item
Depressed Center Wheels
Wheel Type
Type 29
Abrasive Wheel Type
Type 29
Abrasive Material
Diamond
Max. RPM
15,300 RPM
Series
DiamondX
Grade
Supreme
Application
Metal
Maximum Operating Speed
15,300 RPM
Connector Type
Unthreaded Hole
Grit
50
Compatible Tool Type
Angle Grinder
Description
Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 4 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 29, Maximum Operating Speed 15,300 RPM, Grade Supreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.