Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depressed Center Wheel, T29, 7 In

  • Mfr # DXA2930P07H

  • Zoro # G5175186


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 29
Wheel Type
Type 29
Abrasive Wheel Diameter
7 in
Thickness
0.0938 in
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXA2930P07H
Zoro #
G5175186
UPC #
848658001716
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
0.0938 in
Arbor Size
5/8 in
Arbor Hole Size
5/8 in
Diameter
7 in
Connector Size
5/8"-11
Overall Diameter
7 in
Overall Thickness
1/8 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 29
Wheel Type
Type 29
Abrasive Material
Diamond
Max. RPM
8,600 RPM
Grade
Supreme
Application
Metal
Series
DiamondX
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
8,600 RPM
Grit
50

Description

Depressed Center Wheels, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 50, Compatible Tool Type Angle Grinder, Overall Diameter 7 in, Overall Thickness 1/8 in, Series DiamondX, Wheel Type Type 29, Maximum Operating Speed 8,600 RPM, Grade Supreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.