Zoro Homepage
This item is Discontinued.
Diamond Vantage Diamond Saw Blade, Fire Rescue, 14 in. Dia 1414BDUX2-ACR2

Diamond Saw Blade, Fire Rescue, 14 in. Dia (Discontinued)

  • Mfr # 1414BDUX2-ACR2
  • Zoro # G9749722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1414BDUX2-ACR2
Zoro #
G9749722
UPC #
848658006391
Country of Origin
Korea, Republic of

Dimensions

Blade Dia.
14"
Arbor Size
25/32 in
Plate Thickness
0.142"
Cutting Depth
4-5/8"
Max. Cutting Depth
4 5/8 in
Cut Width
0.140 in

Details

Materials Cut
Concrete, Iron, Steel, Rebar
For Use With Saw Type
Masonry Saws
Arbor Shape
Round
Cutting Type
Wet/Dry
Rim Type
Segmented
For Use On Concrete Type
Cured
Max. Blade Speed
5460 RPM
Item
Diamond Saw Blade
Application
Concrete, Iron, Steel, Rebar
Max. RPM
5460
Primary Saw Application
Fire Rescue
For Use With
High Speed Saws
Grade
Best
Diamond Knockout
No
Arbor Hole
20mm
Blade Material
Diamond and Powders

Description

Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 25/32 in, Arbor Shape Round, Max. Blade Speed 5460 RPM, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, Iron, Steel, Rebar, For Use On Concrete Type Cured, Grade Best, Cut Width 0.140 in, Blade Material Diamond and Powders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.