Zoro Homepage
This item is Discontinued.
Diamond Vantage Diamond Saw Blade, Masonry, 14 in. Dia. 1412EX1-4

Diamond Saw Blade, Masonry, 14 in. Dia. (Discontinued)

  • Mfr # 1412EX1-4
  • Zoro # G4922041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412EX1-4
Zoro #
G4922041
UPC #
848658000801
Country of Origin
Unknown

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Cutting Depth
5"
Plate Thickness
0.130 in
Cut Width
0.125 in
Max. Cutting Depth
5 in

Details

Materials Cut
Asphalt, Concrete
For Use With Saw Type
Walk-Behind Concrete Saw (Flat Saw)
Arbor Shape
Round
Cutting Type
Wet/Dry
Rim Type
Segmented
Max. Blade Speed
5460 RPM
Max. RPM
5460
Item
Diamond Saw Blade
Application
Asphalt
Diamond Knockout
No
For Use With
5 to 20 HP Walk-Behind Concrete Saws, High Speed Saws, Masonry Saws
Arbor Hole
1", 20mm
Grade
Better
Primary Saw Application
Masonry
Blade Material
Diamond and Powders
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5460 RPM, For Use With Saw Type Walk-Behind Concrete Saw (Flat Saw), Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Asphalt, Concrete, Grade Better, Cut Width 0.125 in, Blade Material Diamond and Powders

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.