Zoro Homepage
This item is Discontinued.
Diamond Vantage Diamond Saw Blade, Masonry, 18 in. Dia. 1812EX3-2

Diamond Saw Blade, Masonry, 18 in. Dia. (Discontinued)

  • Mfr # 1812EX3-2
  • Zoro # G4924622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812EX3-2
Zoro #
G4924622
UPC #
848658001242
Country of Origin
Unknown

Dimensions

Blade Dia.
18 in
Arbor Size
1 in
Cutting Depth
6-1/2"
Plate Thickness
0.130 in
Cut Width
0.125 in
Max. Cutting Depth
6 1/2 in

Details

Materials Cut
Concrete
For Use With Saw Type
Masonry Saws
Arbor Shape
Round
Cutting Type
Wet/Dry
Rim Type
Segmented
For Use On Concrete Type
Cured
Max. Blade Speed
3395 RPM
For Use With
5 to 20 HP Walk-Behind Concrete Saws, High Speed Saws, Masonry Saws
Application
Concrete, Iron, Rebar, Steel
Grade
Better
Primary Saw Application
Masonry
Item
Diamond Saw Blade
Max. RPM
3395
Arbor Hole
1"
Diamond Knockout
No
Blade Material
Diamond and Powders
Series
X350
Blade Type
Segmented Rim

Description

Diamond Saw Blade, X350 Series, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3395 RPM, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 1/2 in, Materials Cut Concrete, For Use On Concrete Type Cured, Grade Better, Cut Width 0.125 in, Blade Material Diamond and Powders

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.